Skip to content Skip to navigation menu
Parker Hannifin Corp.1.50C4MA3U24AC05.00

1.50C4MA3U24AC05.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #113320407
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 5 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
  • Cushioned, Cap End
+ Show More + Show Less
Parker Hannifin Corp.1.50C4MA3U24AC05.00
    Shipment Options
  • 4MA Series Cylinder
  • 1 1/2 in Bore x 5 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Side Lug Mount
Rod End Style Male, Small
Rod End Thread 3/4-16
Cylinder Style Tie Rod, NFPA
End Type Single Rod
Pressure [Max] 250 psig
Temperature Range [Max] 165 °F
Mounting Style Description Side Lug
Lube Specification Non Lube Design
Mounting Style MS2
Piston No. 2
Cylinder Bore Size 1.5 in
Port Size 3/8
Cushions Cushioned, Cap End
Cylinder Material Clear Anodized Aluminum Alloy
Port Type NPTF
Rod Thread Type UNF
Temperature Range [Min] -10 °F
Filter Media Filtered Air
Magnetic Ring Yes
Rod Material Case Hardened Chrome-Plated Carbon Steel
Series 4MA
Mounting Style Code C
Corrosion Resistant Yes
Bumpers w/o Bumpers
Seal Material Nitrile
Piston Material Aluminum
Rod Diameter 1 in
Filtration Requirement 40 micron
Seal Type Lipseal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison