
Parker Hannifin Corp.
1.50DXSR04.00
Series SR Stainless Steel Body Air Cylinder
Item #102194000

each
Product details
- SR Series Cylinder
- Double Rod, Threaded Both Ends
- Double Acting
- 1 1/2" Bore
- 4" Stroke
Specifications
Mounting Model (DXP) | DX |
Port Size | 1/8 |
Temperature Range [Max] | 165 °F |
Rod End Style | Male |
Magnetic Piston | No |
Rod End Thread | 7/16-20 |
Lube Specification | Prelubricated |
Port Type | NPT |
Temperature Range [Min] | -10 °F |
Cylinder Bore Size | 1.5 in |
Mounting Style Description | Double Rod, Threaded Both Ends |
Rod Material | Stainless Steel |
Fluid Medium | Air |
Series | SR Series |
Seal Material | Buna-N |
Bumpers | w/o Bumpers |
Rod Diameter | 7/16 in |
Material | Stainless Steel |
Repairable | Non-Repairable Style |
Cylinder Type | Double Acting |
Cushions | Noncushioned |
Pressure [Max] | 250 psi |
End Cap Material | Aluminum |
Weight | 1.5 LB |