Product details
- Coalescing Filter
- 1/4" NPT
- Metal Bowl w/Sight Gauge
- Twist Drain
- 0.01 µm (Grade 6)
description
- Coalescing filters are designed to remove over 99.9% of the liquid aerosols, both water and oil, and submicron particulate matter from your pneumatic system. These filters will provide for applications needing oil-free, clean air. A Pressure Differential Indicator is standard on all Parker coalescing filters. This feature shows positive indication when the element is dirty. Rated at Grade 6
- 99.97% efficient at 0.3 to 0.6 micron.
applications
- Spray painting
- Air gauging
- Printing
- Packaging
features
- Liquids gravitate to the bottom of the element and will not re-enter the air stream
caution
- For optimum heat dissipation, do not paint shock absorber
Specifications
Drain Type | Twist |
Component | Filter |
Dia. | 2.81 in |
Operating Pressure Range | 0 psi to 150 psi |
Size Designation | Compact |
Temperature Range [Min] | 32 °F |
Seal Material | Nitrile |
Filter Type | Coalescing |
Port Size | 1/4 |
Service Indicator | Differential Pressure Indicator |
Temperature Range [Max] | 125 °F |
Port Test | 1/4 NPT |
Overall Length | 7.2 in |
Flow | 45 SCFM |
Port Type | NPT |
Body Material | Zinc |
Bowl Capacity | 4.4 oz |
Series | 11F |
Sump Capacity | 1.75 oz |
Element Micron Rating | 0.01 µm (Grade 6) |
Bowl Type | Metal Bowl w/ Sight Gauge |
Body Size | 3/8 in |
Weight | 4.0 LB |