Product details
- Coalescing Filter
- 3/8" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- Automatic Float Drain
- 0.01 µm (Grade 6)
description
- Coalescing filters are designed to remove over 99.9% of the liquid aerosols, both water and oil, and submicron particulate matter from your pneumatic system. These filters will provide for applications needing oil-free, clean air. A Pressure Differential Indicator is standard on all Parker coalescing filters. This feature shows positive indication when the element is dirty. Rated at Grade 6
- 99.97% efficient at 0.3 to 0.6 micron.
applications
- Spray painting
- Air gauging
- Printing
- Packaging
features
- Liquids gravitate to the bottom of the element and will not re-enter the air stream
Specifications
Port Size | 3/8 |
Temperature Range [Max] | 125 °F |
Flow | 48 SCFM |
Service Indicator | Differential Pressure Indicator |
Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
Element Micron Rating | 0.01 µm (Grade 6) |
Dia. | 2.81 in |
Body Material | Zinc |
Filter Type | Coalescing |
Overall Length | 7.2 in |
Body Size | 3/8 in |
Sump Capacity | 1.75 oz |
Component | Filter |
Seal Material | Nitrile |
Series | 11F |
Drain Type | Automatic Float |
Temperature Range [Min] | 32 °F |
Size Designation | Compact |
Port Type | NPT |
Operating Pressure Range | 0 psi to 150 psi |
Bowl Capacity | 4.4 oz |
Weight | 3.0 LB |