- 2 Way Normally Closed Pilot Operated Valve
- Brass Body
- 3/4 NPT Thread
- 3/4 in Orifice
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Restaurant equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
features
- UL® and CSA approvals are generally available on valves with applicable coil/enclosure combinations
- Use of nonlubricated gaseous media will substantially limit valve life
- Pressure ratings may vary when valve is used with DC voltage supply
Valve Type | Pressure Vessel w/Coil |
Orifice Size | 3/4 in |
Function | 2-Way |
Mechanical Options | None |
Function Code | 2 |
Coil Termination | 18 in Leads |
Operating Temperature [Max] | 180 °F |
Watt Rating | 6 W |
Coil Current | AC |
Flow Pattern | Normally Closed |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Family Name | Gold Ring Valve™ Series 22, 23 & 24 Two-Way Internally Pilot-Operated Valve |
Coil Wattage Code | A |
Orifice Size Code | 48 |
Coil Insulation Code | F |
Coil Type | Gold Ring™ |
Body Material | Brass |
Coil Termination Code | C |
Series | 22 |
Model No. | 12F22C2148AAF4C05 |
Coil Style | Epoxy Encapsulated |
Actuation Code | 2 |
Body Material Code | 2 |
Operating Pressure Differential [Min] | 5 psi |
Valve Function | General Purpose |
Voltage Code | 05 |
Voltage Type | AC Voltage |
Cv Flow | 5 |
Seal Material Code | 1 |
Connection Type | NPT |
Series Code | 22 |
Current Design Code | A |
Connection Size | 3/4 |
Flow Pattern Code | C |
Solenoid Enclosure | NEMA 4, 4X |
Operating Pressure Differential [Max] | 125 psi |
Actuation | Center Diaphragm, Piloted |
Operating Temperature [Min] | 32 °F |
Connection Size Code | 12 |
Seal Material | Buna-N |
Compatible Fluids | Fluid, Gases, Light Oils |
Solenoid Enclosure Code | 4 |
Coil Insulation | Standard (Class 155) |
Connection Type Code | F |
Weight | 0.75 LB |