Parker Hannifin Corp.
12F22C2348AAF
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101453908
- Series 22 2 Way Normally Closed Valve
- Center Diaphragm, Piloted
- General Purpose
- 3/4" NPT
- Forged Brass Body
Flow Pattern Code | C |
Voltage Rating | N/A |
Coil Termination Code | N/A |
Coil Insulation Code | F |
Body Material Code | 2 |
Function | 2-Way |
Actuation | Center Diaphragm, Piloted |
Flow Pattern | Normally Closed |
Actuation Code | 2 |
Coil Current | AC |
Connection Size Code | 12 |
Connection Size | 3/4 |
Seal Material | EPDM |
Coil Insulation | Standard (Class 155) |
Solenoid Enclosure | N/A |
Solenoid Enclosure Code | N/A |
Coil Termination | N/A |
Valve Type | Pressure Vessel Only, No Coil |
Valve Function | General Purpose |
Function Code | 2 |
Connection Type | NPT |
Current Design Code | A |
Series | 22 |
Watt Rating | 6 W |
Seal Material Code | 3 |
Body Material | Forged Brass |
Coil Wattage Code | A |
Orifice Size | 3/4 in |
Voltage Code | N/A |
Orifice Size Code | 48 |
Series Code | 22 |
Weight | 0.75 LB |