Parker Hannifin Corp.
12F23C2248ACFPH05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101452218
- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 3/4" NPT
- Forged Brass Body
Body Material Code | 2 |
Coil Insulation | Standard (Class 155) |
Function | 2-Way |
Seal Material | Viton |
Coil Wattage Code | C |
Voltage Code | 05 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Insulation Code | F |
Coil Termination Code | H |
Valve Type | Pressure Vessel w/Coil |
Flow Pattern | Normally Closed |
Body Material | Forged Brass |
Solenoid Enclosure | Epoxy Encapsulated |
Function Code | 2 |
Coil Current | AC |
Actuation Code | 3 |
Orifice Size Code | 48 |
Series Code | 23 |
Connection Type | NPT |
Connection Size | 3/4 |
Seal Material Code | 2 |
Series | 23 |
Current Design Code | A |
Coil Termination | DIN |
Orifice Size | 3/4 in |
Solenoid Enclosure Code | P |
Connection Size Code | 12 |
Watt Rating | 11 W |
Actuation | Hung Diaphragm |
Flow Pattern Code | C |
Valve Function | General Purpose |
Weight | 0.75 LB |