Parker Hannifin Corp.
12F23C6248ACF
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101451966
- Series 23 2 Way Normally Closed Valve
- Hung Diaphragm
- General Purpose
- 3/4" NPT
- 316 Stainless Steel Body
Series | 23 |
Connection Size | 3/4 |
Connection Type | NPT |
Body Material Code | 6 |
Orifice Size | 3/4 in |
Body Material | 316 Stainless Steel |
Coil Insulation | Standard (Class 155) |
Watt Rating | 11 W |
Valve Type | Pressure Vessel Only, No Coil |
Solenoid Enclosure | N/A |
Flow Pattern Code | C |
Voltage Rating | N/A |
Seal Material | Viton |
Current Design Code | A |
Connection Size Code | 12 |
Voltage Code | N/A |
Coil Termination Code | N/A |
Series Code | 23 |
Seal Material Code | 2 |
Coil Insulation Code | F |
Flow Pattern | Normally Closed |
Function | 2-Way |
Orifice Size Code | 48 |
Solenoid Enclosure Code | N/A |
Coil Current | AC |
Actuation Code | 3 |
Actuation | Hung Diaphragm |
Coil Wattage Code | C |
Valve Function | General Purpose |
Coil Termination | N/A |
Function Code | 2 |
Weight | 0.75 LB |