Parker Hannifin Corp.
12F23O6148ACFEC05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101450987
- Series 23 2 Way Normally Open Valve
- Hung Diaphragm
- General Purpose
- 3/4" NPT
- 316 Stainless Steel Body
Connection Size Code | 12 |
Series | 23 |
Seal Material Code | 1 |
Orifice Size | 3/4 in |
Orifice Size Code | 48 |
Connection Size | 3/4 |
Valve Type | Pressure Vessel w/Coil |
Coil Termination | 18 in Leads |
Function Code | 2 |
Seal Material | Buna-N |
Actuation | Hung Diaphragm |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Insulation Code | F |
Body Material Code | 6 |
Voltage Code | 05 |
Solenoid Enclosure Code | E |
Connection Type | NPT |
Solenoid Enclosure | Explosion-Proof, Watertight |
Actuation Code | 3 |
Valve Function | General Purpose |
Flow Pattern | Normally Open |
Flow Pattern Code | O |
Watt Rating | 11 W |
Body Material | 316 Stainless Steel |
Current Design Code | A |
Function | 2-Way |
Coil Termination Code | C |
Series Code | 23 |
Coil Insulation | Standard (Class 155) |
Coil Current | AC |
Coil Wattage Code | C |
Weight | 0.75 LB |