Parker Hannifin Corp.
12F24C2148A3FPH80
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101450988
- Series 24 2 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- General Purpose
- 3/4" NPT
- Forged Brass Body
Voltage Rating | 24 VDC |
Body Material | Forged Brass |
Function | 2-Way |
Solenoid Enclosure | Epoxy Encapsulated |
Coil Current | DC |
Solenoid Enclosure Code | P |
Series Code | 24 |
Coil Wattage Code | 3 |
Current Design Code | A |
Coil Insulation Code | F |
Function Code | 2 |
Seal Material Code | 1 |
Coil Insulation | Standard (Class 155) |
Actuation Code | 4 |
Valve Function | General Purpose |
Actuation | Offset Diaphragm, Piloted |
Voltage Code | 80 |
Connection Size | 3/4 |
Body Material Code | 2 |
Connection Size Code | 12 |
Orifice Size | 3/4 in |
Watt Rating | 11.5 W |
Seal Material | Buna-N |
Coil Termination | DIN |
Valve Type | Pressure Vessel w/Coil |
Flow Pattern Code | C |
Series | 24 |
Flow Pattern | Normally Closed |
Orifice Size Code | 48 |
Connection Type | NPT |
Coil Termination Code | H |
Weight | 0.75 LB |