
Parker Hannifin Corp.
12F25C2448ACF4C05
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #101852274

each
Product details
- Series 25 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- General Purpose
- 3/4" NPT
- Forged Brass Body
applications
- Automated systems
- Dispensing systems
- Instrumentation
- Welding equipment
- Food processing machinery
- Water treatment systems
- Laundry equipment
Specifications
Connection Size | 3/4 |
Operating Pressure Differential [Min] | 1 psi |
Seal Material Code | 4 |
Coil Termination | Leads |
Actuation Code | 5 |
Connection Size Code | 12 |
Series Code | 25 |
Operating Temperature [Max] | 180 °F |
Coil Insulation Code | F |
Compatible Fluids | Fluid, Gases, Light Oils |
Coil Current | AC |
Watt Rating | 11 W |
Actuation | Pivoted Edge Diaphragm |
Coil Wattage Code | C |
Family Name | Gold Ring Valve™ Series 25 Two-Way Internally Pilot-Operated Valve |
Seal Material | PTFE |
Orifice Size Code | 48 |
Voltage Code | 05 |
Function Code | 2 |
Flow Pattern Code | C |
Body Material Code | 2 |
Valve Function | General Purpose |
Orifice Size | 3/4 in |
Coil Insulation | Standard (Class 155) |
Function | 2-Way |
Solenoid Enclosure Code | 4 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Coil Style | Epoxy Encapsulated |
Flow Pattern | Normally Closed |
Solenoid Enclosure | NEMA 4, 4X |
Series | 25 |
Current Design Code | A |
Body Material | Forged Brass |
Coil Termination Code | C |
Valve Type | Pressure Vessel w/Coil |
Connection Type | NPT |
Operating Temperature [Min] | 32 °F |
Cv Flow | 7.4 |
Operating Pressure Differential [Max] | 300 psi |
Weight | 2.0 LB |