Parker Hannifin Corp.
12FS3C2348ACF
Gold Ring Valve™ Series S Two-Way Hot Water & Steam Valve
Item #101449190
- Series S3 2 Way Normally Closed Valve
- Hung Diaphragm
- Steam,Hot Water
- 3/4" NPT
- Forged Brass Body
applications
- Dry cleaning
- Steam irons
- Steam baths
- Autoclaves
- Molding
- Steam atomization
- Sterilizers
- Laundry equipment
caution
- Valves should be mounted vertical and upright
Body Material | Forged Brass |
Connection Size Code | 12 |
Flow Pattern Code | C |
Coil Current | AC |
Actuation | Hung Diaphragm |
Coil Termination | N/A |
Voltage Code | N/A |
Connection Size | 3/4 |
Coil Termination Code | N/A |
Series | S3 |
Valve Function | Hot Water, Steam |
Body Material Code | 2 |
Series Code | S3 |
Compatible Fluids | Steam, Hot Water |
Flow Pattern | Normally Closed |
Coil Insulation | Standard (Class 155) |
Function | 2-Way |
Orifice Size | 3/4 in |
Solenoid Enclosure Code | N/A |
Function Code | S |
Valve Type | Pressure Vessel Only, No Coil |
Orifice Size Code | 48 |
Solenoid Enclosure | N/A |
Coil Wattage Code | C |
Voltage Rating | N/A |
Connection Type | NPT |
Current Design Code | A |
Seal Material | EPDM |
Seal Material Code | 3 |
Coil Insulation Code | F |
Watt Rating | 11 W |
Actuation Code | 3 |
Weight | 0.75 LB |