Product details
- Female Rod Eye for Econo-Ram II™ Series Cylinder
- Bore Size 4"
description
- These corrosion-resistant accessories are used with the 3MA/4MA series cylinders to complement the application.
features
- Resists corrosion
Specifications
Rod End Thread | 1-14 |
Height | 2 in |
Pin Size | 1 in |
Cylinder Bore Size | 4 in |
Length | 3 13/16 in |
Hardware Type | Rod Eye Knuckle |
Mounting Style | Not Applicable |
Series | Econo-Ram II™ |
Width | 1 1/2 in |
Weight | 15.0 LB |