Product details
- 14 Series One-Piece Piggyback Filter/Regulator
- 1/4 NPT
- 18 SCFM
- Polycarbonate Bowl
- Automatic Drain
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline and modular mounting
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
Specifications
Body Size | 1/8 in |
Body Material | Zinc |
Pressure Range [Max] | 125 psig |
Size Designation | Miniature |
Port Size | 1/4 |
Port Type | NPT |
Relieving | Relieving |
Series | 14 |
Temperature Range [Max] | 125 °F |
Assembly Type | One-Piece Piggyback |
Regulator Precision | Standard |
Pressure Range [Min] | 2 psig |
Bowl Type | Polycarbonate Bowl |
Drain Type | Automatic Drain |
Temperature Range [Min] | 32 °F |
Has Gauge | No |
Bowl Capacity | 1 oz |
Filter Type | Particulate |
Element Micron Rating | 5 µm |
Flow | 18 SCFM |
Weight | 1.0 LB |