Product details
- Particulate Filter
- 1/4" NPT
- Polycarbonate Bowl
- Automatic Pulse Drain
- 5 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
caution
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
Specifications
Overall Length | 4.26 in |
Port Type | NPT |
Temperature Range [Min] | 32 °F |
Component | Filter |
Element Micron Rating | 5 µm |
Flow | 24 SCFM |
Drain Type | Automatic Pulse Drain |
Body Size | 1/8 in |
Bowl Capacity | 1 oz |
Port Test | 1/4 NPT |
Filter Type | Particulate |
Dia. | 1.69 in |
Series | 14 |
Bowl Type | Polycarbonate Bowl |
Seal Material | Nitrile |
Body Material | Zinc |
Temperature Range [Max] | 125 °F |
Sump Capacity | N/A |
Size Designation | Miniature |
Service Indicator | None |
Operating Pressure Range | 0 psi to 150 psi |
Port Size | 1/4 |
Weight | 0.5 LB |