Parker Hannifin Corp.
16FS5C2364ACFEC05
Gold Ring Valve™ Series S Two-Way Hot Water & Steam Valve
Item #101452220
- Series S5 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- Steam,Hot Water
- 1" NPT
- Forged Brass Body
applications
- Dry cleaning
- Steam irons
- Steam baths
- Autoclaves
- Molding
- Steam atomization
- Sterilizers
- Laundry equipment
caution
- Valves should be mounted vertical and upright
Seal Material | EPDM |
Coil Insulation Code | F |
Valve Function | Hot Water, Steam |
Orifice Size Code | 64 |
Watt Rating | 11 W |
Solenoid Enclosure | Explosion-Proof, Watertight |
Coil Termination Code | C |
Series Code | S5 |
Compatible Fluids | Steam, Hot Water |
Coil Current | AC |
Flow Pattern | Normally Closed |
Function Code | S |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Flow Pattern Code | C |
Solenoid Enclosure Code | E |
Actuation Code | 5 |
Coil Termination | 18 in Leads |
Body Material Code | 2 |
Connection Size Code | 16 |
Seal Material Code | 3 |
Connection Type | NPT |
Valve Type | Pressure Vessel w/Coil |
Current Design Code | A |
Coil Insulation | Standard (Class 155) |
Connection Size | 1 |
Actuation | Pivoted Edge Diaphragm |
Coil Wattage Code | C |
Voltage Code | 05 |
Function | 2-Way |
Series | S5 |
Body Material | Forged Brass |
Orifice Size | 1 in |
Weight | 0.75 LB |