
Parker Hannifin Corp.
16FS5C2464ACH
Gold Ring Valve™ Series S Two-Way Hot Water & Steam Valve
Item #101449180


- Series S5 2 Way Normally Closed Valve
- Pivoted Edge Diaphragm
- Steam,Hot Water
- 1" NPT
- Forged Brass Body
applications
- Dry cleaning
- Steam irons
- Steam baths
- Autoclaves
- Molding
- Steam atomization
- Sterilizers
- Laundry equipment
caution
- Install guards according to applicable local and national codes for rotating shafts.
Series | S5 |
Series Code | S5 |
Function Code | S |
Orifice Size Code | 64 |
Current Design Code | A |
Coil Wattage Code | C |
Connection Size | 1 |
Orifice Size | 1 in |
Coil Insulation | High Temperature (Class 180) |
Voltage Code | N/A |
Watt Rating | 11 W |
Compatible Fluids | Steam, Hot Water |
Body Material | Forged Brass |
Coil Current | AC |
Valve Type | Pressure Vessel Only, No Coil |
Solenoid Enclosure | N/A |
Coil Insulation Code | H |
Function | 2-Way |
Connection Size Code | 16 |
Seal Material | PTFE |
Valve Function | Hot Water, Steam |
Actuation | Pivoted Edge Diaphragm |
Connection Type | NPT |
Flow Pattern Code | C |
Actuation Code | 5 |
Voltage Rating | N/A |
Solenoid Enclosure Code | N/A |
Coil Termination Code | N/A |
Coil Termination | N/A |
Flow Pattern | Normally Closed |
Seal Material Code | 4 |
Body Material Code | 2 |
Weight | 0.75 LB |
