Product details
- Double Acting Compact Cylinder
- Aluminum
- 2 1/2" Bore x 2" Stroke
- Cap Pivot Eye Mounting
- Female Rod End, 3/4" Diameter w/ 1/2-20 Thread
features
- Low profile, compact design
- Rated for non-lube service
- Can be ordered in any practical stroke length without delivery penalty
Specifications
Cylinder Bore Size | 2.5 in |
Mounting Style Description | Cap Pivot Eye |
Action | Double Acting |
Rod End Style | Female |
Rod End Thread | 1/2-20 |
Material | Aluminum |
Rod Diameter | 3/4 in |
Weight | 2.385 LB |