Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50CBB4MA2U18AC22.00

2.50CBB4MA2U18AC22.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116286233
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 22 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
  • Cushioned, Both Ends
+ Show More + Show Less
Parker Hannifin Corp.2.50CBB4MA2U18AC22.00
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 22 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Cap Fixed Clevis Mount
Piston No. 1
Rod Diameter 5/8 in
Cylinder Material Clear Anodized Aluminum Alloy
End Type Single Rod
Seal Material Nitrile
Rod End Style Male, Intermediate
Temperature Range [Max] 165 °F
Mounting Style MP1
Pressure [Max] 250 psig
Seal Type Lipseal
Bumpers w/o Bumpers
Filtration Requirement 40 micron
Port Size 3/8
Rod End Thread 1/2-20
Lube Specification Non Lube Design
Mounting Style Code BB
Corrosion Resistant Yes
Rod Material Case Hardened Chrome-Plated Carbon Steel
Rod Thread Type UNF
Piston Material Aluminum
Temperature Range [Min] -10 °F
Magnetic Ring No
Cylinder Style Tie Rod, NFPA
Mounting Style Description Cap Fixed Clevis
Filter Media Filtered Air
Series 4MA
Cylinder Bore Size 2.5 in
Cushions Cushioned, Both Ends
Port Type NPTF
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison