Skip to content Skip to navigation menu
Parker Hannifin Corp.2.50TB4MA3UV36SA02.00

2.50TB4MA3UV36SA02.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #116225032
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Tie Rods Extended Head End Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.50TB4MA3UV36SA02.00
    Shipment Options
  • 4MA Series Cylinder
  • 2 1/2 in Bore x 2 in Stroke
  • 3/8 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Tie Rods Extended Head End Mount
Lube Specification Non Lube Design
Rod Material Stainless Steel
Piston Material Aluminum
Bumpers w/o Bumpers
Rod End Style Male, Full
Cushions Noncushioned
Magnetic Ring Yes
Temperature Range [Max] 250 °F
Filter Media Filtered Air
Filtration Requirement 40 micron
Pressure [Max] 250 psig
Seal Type Lipseal
Cylinder Style Tie Rod, NFPA
Port Size 3/8
Cylinder Material Clear Anodized Aluminum Alloy
Rod Thread Type UNF
Mounting Style Code TB
Corrosion Resistant Yes
Cylinder Bore Size 2.5 in
Series 4MA
Mounting Style MX3
End Type Single Rod
Seal Material Fluorocarbon
Mounting Style Description Tie Rods Extended Head End
Port Type NPTF
Piston No. 3
Rod Diameter 1 in
Temperature Range [Min] -10 °F
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison