Parker Hannifin Corp.
24F24C2180AAF4C01
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101451978
- Series 24 2 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- General Purpose
- 1 1/2" NPT
- Forged Brass Body
Coil Insulation Code | F |
Current Design Code | A |
Watt Rating | 6 W |
Seal Material | Buna-N |
Valve Type | Pressure Vessel w/Coil |
Flow Pattern Code | C |
Voltage Code | 01 |
Actuation | Offset Diaphragm, Piloted |
Flow Pattern | Normally Closed |
Coil Insulation | Standard (Class 155) |
Orifice Size | 1 1/4 in |
Solenoid Enclosure | NEMA 4, 4X |
Valve Function | General Purpose |
Coil Wattage Code | A |
Connection Size | 1 1/2 |
Voltage Rating | 24 VAC |
Series | 24 |
Connection Type | NPT |
Function Code | 2 |
Connection Size Code | 24 |
Actuation Code | 4 |
Seal Material Code | 1 |
Orifice Size Code | 80 |
Body Material | Forged Brass |
Solenoid Enclosure Code | 4 |
Body Material Code | 2 |
Coil Termination Code | C |
Coil Current | AC |
Function | 2-Way |
Coil Termination | 18 in Leads |
Series Code | 24 |
Weight | 1.0 LB |