Parker Hannifin Corp.
24F24C6180A3F
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #101449623
- Series 24 2 Way Normally Closed Valve
- Offset Diaphragm, Piloted
- General Purpose
- 1 1/2" NPT
- 316 Stainless Steel Body
Body Material Code | 6 |
Coil Insulation Code | F |
Coil Termination | N/A |
Actuation Code | 4 |
Voltage Code | N/A |
Series | 24 |
Flow Pattern | Normally Closed |
Voltage Rating | N/A |
Coil Termination Code | N/A |
Valve Function | General Purpose |
Coil Current | DC |
Coil Wattage Code | 3 |
Orifice Size | 1 1/4 in |
Watt Rating | 11.5 W |
Seal Material | Buna-N |
Valve Type | Pressure Vessel Only, No Coil |
Series Code | 24 |
Actuation | Offset Diaphragm, Piloted |
Coil Insulation | Standard (Class 155) |
Function | 2-Way |
Connection Size | 1 1/2 |
Current Design Code | A |
Seal Material Code | 1 |
Solenoid Enclosure | N/A |
Connection Type | NPT |
Connection Size Code | 24 |
Solenoid Enclosure Code | N/A |
Flow Pattern Code | C |
Function Code | 2 |
Body Material | 316 Stainless Steel |
Orifice Size Code | 80 |
Weight | 1.0 LB |