
- 4MA Series Cylinder
- 3 1/4 in Bore x 1 in Stroke
- 1/2 Port x 1 in Rod Diameter
- Tie Rod, NFPA Cylinder Style
- Sleeve Nut w/Side Tap Mount
features
- Mounting: barrel head screws in end caps and drilled side tap mounts allow for various mounting styles (MX5 and MS4)
- Aluminum piston and bronze rod bearing for extended life
- Nitrile end seals
- Outstanding cushion performance
- Rod material is hard chrome-plated
- Sensor ready: magnetic piston ring as standard
- Standard mount accommodates many NFPA mounting accessories
- Tough and impact resistant
options
- Hydraulic service to 400 psig (27 bar) as 4 ml
- High temperature version to 250 °F (121 °C) with fluorocarbon seals
- Low temperature version to -50 °F (-46 °C) with low temperature seals
- Fluorocarbon rod seals only
- Bumpers and bumper piston seals
- SAE, BSPP, BSPT ports
- Stainless steel rods
- Metallic rod wiper gland assembly for rod adherents
- HI LOAD gland assembly for side load
- Air cylinder/valve combination (ACVB option)
- Continuous position sensing (LPSO option)
- Rod lock version (4MAJ)
- Guided version (HB family)
Port Location | Standard |
Cylinder Bore Size | 3 1/4 in |
Cylinder Material | Aluminum |
Port Size | 1/2 |
Mounting Style | MS4 - MX5 |
Magnetic Piston | Yes |
Rod Diameter | 1 in |
Mounting Style Code | TEF |
Rod End Thread | 3/4-16 |
Seal Material | Nitrile |
Port Type | NPTF |
End Type | Single Rod |
Rod Material | Chrome-Plated Steel |
Filter Media | Filtered Air |
Weight per Inch | 0.42 lb |
Filtration Requirement | 40 micron |
Piston No. | 1 |
Temperature Range [Max] | 165 °F |
Cushions | Noncushioned |
Corrosion Resistant | Yes |
Rod Thread Type | UNF |
Magnetic Ring | Yes |
Rod End Style | Male, Small |
Bumpers | w/o Bumpers |
Base Wt. | 5.73 lb |
Seal Design | Nitrile Seals |
Piston Material | Aluminum |
Temperature Range [Min] | -10 °F |
Lube Specification | Non Lube Design |
Cylinder Style | Tie Rod, NFPA |
Series | 4MA |
Pressure [Max] | 250 psig |
Mounting Style Description | Sleeve Nut w/Side Tap |
Seal Type | Lipseal |
Weight | 0.0 LB |
-
Eco-Friendly
