
Parker Hannifin Corp.
71215SN2QN00N0C111P3
General Purpose Solenoid Valves – Two-Way Normally Closed
Item #110367336

each
Product details
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA safety shutoff approvals
- Engineered for long service life
- NEMA 4,4X or IP69-rated solenoid coil options
- SDWA compliant lead-free brass and 316L stainless steel versions available
- Additional configurations and flow patterns available from factory
Specifications
Coil Termination | 18 in Leads |
Coil Type | 7F |
Factor | 0.40 |
Orifice Size | 5/32 in |
Function | 2-Way |
Valve Function | General Purpose |
Seal Material | NBR |
Voltage Rating | 120/60, 110/50 |
Connection Type | NPT |
Operating Pressure Differential [Min] | 0 psi |
Voltage Type | AC Voltage |
Operating Pressure Differential [Max] | 110 psi |
Watt Rating | 10 W |
Flow Pattern | Normally Closed |
Actuation | Hung Diaphragm |
Connection Size | 1/4 in NPT |
Body Material | 430F Stainless Steel |
Weight | 1.262 LB |