Parker Hannifin Corp.
AA2X10-F
A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #101566663
- Adjustable Shock Absorber
- 2" Bore x 10" Stroke
- Front Flange Mounting
- Steel Button
- Air Return
description
- A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.
applications
- Foundry
- Steel
- Marine
- Lumber
- Heavy equipment industries
features
- Maintenance-free
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
Thread Size | N/A |
Mechanical Stop | Must Be Provided 0.09 in Before End of Stroke |
Effective Wt. | Heavy |
Shock Absorber Type | Adjustable |
Oil Type | ATF |
Accumulator Style | External Accumulator |
Operating Temperature [Max] | 150 °F |
Operating Temperature [Min] | 10 °F |
Effective Wt. Range [Min] | 720 lbs |
Return Method | Air Return |
Impact Velocity Range [Max] | 16.5 ft/s |
Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
Stroke | 10 in |
Mounting | Front Flange |
Body Style | Non-Threaded |
Bore Size | 2 in |
Body Material | Steel Body w/Black Oxide Finish |
Buttons | w/ Steel Button |
Thread Type | N/A |
Return Time | 0.8 s |
Impact Velocity Range [Min] | 0.33 ft/s |
Return Force [Min] | 35 lbs |
Return Force [Max] | 101 lbs |
Energy per Cycle | 210000 in lb |
Effective Wt. Range [Max] | 250000 lbs |
Weight | 57.8 LB |