Parker Hannifin Corp.
AA2X6-F
A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104503008
- Adjustable Shock Absorber
- 2" Bore x 6" Stroke
- Front Flange Mounting
- Steel Button
- Air Return
description
- A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.
applications
- Foundry
- Steel
- Marine
- Lumber
- Heavy equipment industries
features
- Maintenance-free
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Effective Wt. | Heavy |
Mechanical Stop | Must Be Provided 0.09 in Before End of Stroke |
Stroke | 6 in |
Buttons | w/ Steel Button |
Operating Temperature [Max] | 150 °F |
Return Method | Air Return |
Body Style | Non-Threaded |
Thread Size | N/A |
Impact Velocity Range [Max] | 16.5 ft/s |
Shock Absorber Type | Adjustable |
Operating Temperature [Min] | 10 °F |
Effective Wt. Range [Max] | 190000 lbs |
Return Force [Min] | 34 lbs |
Body Material | Steel Body w/Black Oxide Finish |
Impact Velocity Range [Min] | 0.33 ft/s |
Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
Thread Type | N/A |
Oil Type | ATF |
Return Force [Max] | 90 lbs |
Effective Wt. Range [Min] | 570 lbs |
Accumulator Style | External Accumulator |
Bore Size | 2 in |
Return Time | 0.6 s |
Energy per Cycle | 120000 in lb |
Mounting | Front Flange |
Weight | 42.6 LB |