Product details
- B3 Series Inline Valve
- 4-Way, 2 Position
- 1/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Specifications
Valve Duty | Standard Duty |
Pilot Exhaust | Vented Pilot Exhaust |
Operation | Electric |
Stations | N/A |
Spool Seal Type | Buna-N |
Port Size | 1/8 |
Operating Pressure Range | Vacuum to 145 psi |
Overrides | Flush - Locking Override |
Series | B3 |
Solenoid | Single |
Temperature Range [Min] | 5 °F |
Pilot Source | Internal Pilot Supply - Port 1 |
Port Type | NPT |
Temperature Range [Max] | 120 °F |
Installed Options | None |
Actuator Type | Solenoid |
Spool Description | N/A |
Wiring Options | None |
Engineering Level | C |
Valve Type | 4-Way, 2 Position |
Cv Flow | 0.75 |
Return Type | Air |
Valve Body Style | Inline |
Voltage Rating | 24 VDC |
Coil Style | 15 mm 3-Pin DIN 43650C |
Weight | 0.428 LB |