
- B3 Series Inline Valve
- 4-Way, 2 Position
- 1/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
Port Size | 1/8 in |
Operating Pressure Range | Vacuum to 145 psi |
Coil Style | 15 mm 3-Pin DIN 43650C |
Temperature Range [Min] | 5 °F |
Valve Type | 4-Way, 2 Position |
Engineering Level | C |
Actuator Type | Solenoid |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Duty | Standard Duty |
Return Type | Air |
Operation | Electric |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Spool Description | N/A |
Valve Body Style | Inline |
Spool Seal Type | Buna-N |
Installed Options | None |
Cv Flow | 0.75 |
Solenoid | Single |
Overrides | Flush - Locking Override |
Series | B3 |
Port Type | NPT |
Temperature Range [Max] | 120 °F |
Pilot Exhaust | Vented Pilot Exhaust |
Stations | N/A |
Wiring Options | None |
Weight | 0.5 LB |
