Parker Hannifin Corp.
B512BB549C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #100492710
- B5 Series Inline Valve
- 4-Way, 2 Position
- 3/8 NPT
- Solenoid Actuator, Air Return
- Internal Pilot Supply - Port 1
description
- Parker's four-way. body ported valves are ideal for controlling larger double-acting cylinders and air motors. Body ported for in-line, direct pipe porting. The same valve can also be used on Parker's IEM (Inlet/Exhaust Manifold), allowing more than one valve to be mounted on a common base. B series valves feature Parker's exclusive Wear Compensation System for millions of nonlubricated cycles. Choose from single- or double-remote pilot control. DIN-style electrical connection.
features
- IEM (inlet/exhaust manifold)
- Maximum Performance – low friction, fast response, lower operating pressures and less wear
- Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
- NonLube Service – no lubrication required for continuous valve shifting
- Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Engineering Level | C |
Actuator Type | Solenoid |
Spool Description | N/A |
Port Size | 3/8 in |
Pilot Exhaust | Vented Pilot Exhaust |
Port Type | NPT |
Cv Flow | 1.4 |
Valve Type | 4-Way, 2 Position |
Voltage Rating | 24 VDC |
Valve Duty | Standard Duty |
Operating Pressure Range | Vacuum to 145 psi |
Valve Body Style | Inline |
Temperature Range [Max] | 120 °F |
Operation | Electric |
Pilot Source | Internal Pilot Supply - Port 1 |
Wiring Options | None |
Return Type | Spring |
Installed Options | None |
Temperature Range [Min] | 5 °F |
Coil Style | 15 mm 3-Pin DIN 43650C |
Stations | N/A |
Width | 1.180 in |
Overrides | Flush - Non-Locking Override |
Length | 5.780 in |
Solenoid | Single |
Height | 2.060 in |
Spool Seal Type | Buna-N |
Series | B5 |
Weight | 1.0 LB |