
Parker Hannifin Corp.
B5E1BDH53C
B Series Body Ported/IEM Bar Manifold Mounted 4-Way Valve
Item #101504776

each
Product details
- B5 Series Inline Valve
- 4-Way, 2 Position
- 1/4 NPT
- Solenoid Actuator, Air w/Spring Assist Return
- Internal Pilot Supply - Port 1
Specifications
Overrides | Extended - Non-Locking Override |
Operating Pressure Range | Vacuum to 145 psi |
Coil Style | 1/2 in NPT Conduit - 18 in Leads |
Cv Flow | 1.4 |
Port Size | 1/4 |
Series | B5 |
Actuator Type | Solenoid |
Valve Type | 4-Way, 2 Position |
Return Type | Air w/ Spring Assist |
Solenoid | Single |
Temperature Range [Min] | 5 °F |
Temperature Range [Max] | 120 °F |
Stations | N/A |
Installed Options | None |
Operation | Electric |
Spool Description | N/A |
Pilot Exhaust | Vented Pilot Exhaust |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Duty | Standard Duty |
Port Type | NPT |
Spool Seal Type | Buna-N |
Valve Body Style | Inline |
Wiring Options | None |
Engineering Level | C |
Weight | 1.428 LB |