- Series BVHP High Pressure Ball Valve
- 2-Way
- 3/4 NPT
- Stainless Steel Body
- Stainless Steel Ball
description
- The BVHP series is used for shut-off applications. These two-way ball valves operate to either off or full flow by rotating the handle 90°.
features
- Nylon thrust bearings and synthetic lube packing help prevent valve seizures
- Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
- Full ported
Pressure [Max] | 6000 psi |
Stem Material | Stainless Steel |
Ball Seals | Delrin® |
Connection Size | 3/4 |
Temperature Range [Max] | 212 °F |
Body Material | Stainless Steel |
Connection Type | NPT |
Series | BVHP |
Stem Seals | Nitrile |
Installed Options | Locking Handle |
Ball Pattern | N/A |
Ball Material | Stainless Steel |
Valve Type | 2-Way |
Temperature Range [Min] | -22 °F |
Weight | 4.0 LB |