Product details
- Series BVHP High Pressure Ball Valve
- 2-Way
- 3/4 NPT
- Steel Body
- Steel Ball
description
- The BVHP series is used for shut-off applications. These two-way ball valves operate to either off or full flow by rotating the handle 90°.
features
- Nylon thrust bearings and synthetic lube packing help prevent valve seizures
- Delrin® seals with molybdenum disulphide result in lower actuation torque and will increase high duty life cycle expectancy
- Full ported
Specifications
Pressure [Max] | 6000 psi |
Ball Seals | Delrin® |
Temperature Range [Max] | 212 °F |
Connection Type | NPT |
Ball Pattern | N/A |
Valve Type | 2-Way |
Ball Material | Steel |
Temperature Range [Min] | -22 °F |
Stem Seals | Nitrile |
Connection Size | 3/4 |
Installed Options | None |
Body Material | Steel |
Series | BVHP |
Stem Material | Steel |
Weight | 4.0 LB |