Product details
- Brass Check Valve
- 1 NPTF Port
- 40 gal/min
- Poppet Check
- Metal-to-Metal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
Specifications
Cracking Pressure | 5 psi |
Rated Flow | 40 gal/min |
Seal Material | Buna-N |
Valve Type | Poppet Check |
Pressure [Max] | 500 psi |
Port Type | NPTF |
Body Material | Brass |
Seat Type | Metal-to-Metal |
Port Size | 1 |
Weight | 2.0 LB |