
- CV Series Vacuum Generator
- 7.94 SCFM Vacuum Flow
- 13.6 SCFM Air Consumption
- 70 psi Air Supply
- No Gauge
description
- The CV series vacuum generator is the original and most popular Venturi. The basic CV unit is applicable to almost any application. The aluminum/brass nozzle construction is durable and virtually maintenance-free over the long life of the unit.
features
- Anodized aluminum body
- Durable and long life
Operating Pressure [Min] | 14 psi |
Air Consumption | 13.6 ft3/min |
Gauge Port Option | No Gauge |
Port Thread | NPT |
Operating Pressure [Max] | 114 psi |
Operating Temperature [Min] | 32 °F |
Air Supply | 70 psi |
Nozzle Diameter | 3 mm |
Vacuum Flow | 7.94 ft3/min |
Operating Temperature [Max] | 120 °F |
Weight | 2.167 LB |
