Skip to content Skip to navigation menu


DX1-621-BL53

Isomax Series Solenoid Operated Directional Control Valve

Item #101989073
each
    Shipment Options

Product details

  • DX1 Series Electric 4-Way 2 Position Directional Control Valve
  • Solenoid Actuator, Spring Return
  • Base or Manifold Mounted
  • 1/4" Port
  • 120 VAC

description

  • These valves utilize high tech ceramic switching technology., which provides excellent reliability and high performance. The Isomax valve features the slide valve concept, which allows high flow/size ratio and short response time due to short slide stroke and low friction. Unlike competitors' ceramic valves, the Isomax is field rebuildable. Isomax valves are fitted with a switchable selector to give internal or external pilot supply.

applications

  • Automotive
  • Food processing
  • Medical
  • Chemical
  • Tire manufacturing
  • Steel processing
  • Glass processing

features

  • Ceramic technology
  • Excellent reliability
  • Long life in excess of 100 million operations
  • Operates with lubricated or nonlubricated air
  • Low sensivity to air quality changes
  • High performance
  • Field rebuildable
  • ISO 5599-1 for sizes 1, 2 and 3

Specifications

Stations N/A
Spool Description N/A
Wiring Options None
Valve Type 4-Way, 2 Position
Series DX1
Operation Electric
Overrides Flush - Non-Locking Override
Cv Flow 1.15
Height 4.430 in
Installed Options None
ISO Size 1
Voltage Rating 120 VAC
Coil Style EV30
Temperature Range [Min] 14 °F
Solenoid Single
Port Size 1/4
Temperature Range [Max] 140 °F
Spool Seal Type Buna-N
Actuator Type Solenoid
Operating Pressure Range Vacuum to 147 psi
Valve Size 2 DX1 (1/4")
Return Type Spring
Valve Body Style Base Mounted| Manifold Mounted
Length 7.970 in
Port Type NPT
Valve Duty Standard Duty
Weight 1.6 LB
Close Compare List Open Compare List Toggle

Product Comparison