Product details
- Sintered Bronze Air Muffler/Filter
- 1/8" Connection Size
- 1.12" Long
description
- Mufflers effectively reduce air exhaust noises to an industry-accepted level with minimum flow restriction. They provide protection for valves, impact wrenches, screwdrivers and other air tools by preventing dirt and other foreign material from entering the system.
features
- Reduces exhaust noise levels
- Minimum flow restriction
- Protects against foreign matter
- Non-corrosive
- Easily cleaned
Specifications
Material | Sintered Bronze |
Hex | 1/8 in |
Port Size | 1/8 |
Maximum Operating Pressure | 250 psig |
Length | 1 in |
Temperature Range [Max] | 300 °F |
Temperature Range [Min] | 0 °F |
Height | 0.470 in |
Port Type | NPT |
Width | 0.470 in |
Weight | 0.02 LB |