
- Steel Flow Control
- Standard Adjustment
- SAE-10
- Nitrile Seals
- 15 gal/min
Adjustment | Standard |
Port Size | SAE-10 |
Adjustment Type | Knob |
Cracking Pressure | 5 psi |
Pressure [Max] | 5000 psi |
Rated Flow | 15 gal/min |
Port Type | SAE |
Seal Material | Buna-N |
Body Material | Steel |
Weight | 1.65 LB |
