Product details
- Stainless Steel Flow Control
- Standard Adjustment
- 1/2 NPTF
- Nitrile Seals
- 15 gal/min
Specifications
Port Size | 1/2 |
Port Type | NPTF |
Rated Flow | 15 gal/min |
Adjustment Type | Knob |
Seal Material | Buna-N |
Adjustment | Standard |
Cracking Pressure | 5 psi |
Body Material | Stainless Steel |
Pressure [Max] | 5000 psi |
Weight | 1.5 LB |