Product details
- Stainless Steel Flow Control
- Standard Adjustment
- 1/2 NPTF
- Nitrile Seals
- 15 gal/min
Specifications
Seal Material | Buna-N |
Cracking Pressure | 5 psi |
Adjustment | Standard |
Rated Flow | 15 gal/min |
Port Type | NPTF |
Adjustment Type | Tamperproof |
Pressure [Max] | 5000 psi |
Port Size | 1/2 |
Body Material | Stainless Steel |
Weight | 1.5 LB |