
- Steel Flow Control
- Standard Adjustment
- SAE-8
- Nitrile Seals
- 8 gal/min
Port Type | SAE |
Port Size | SAE-8 |
Seal Material | Buna-N |
Body Material | Steel |
Rated Flow | 8 gal/min |
Adjustment Type | Knob |
Cracking Pressure | 5 psi |
Adjustment | Standard |
Pressure [Max] | 5000 psi |
Weight | 1.53 LB |
