Product details
- H1 Series Valve
- 4-Way, 2 Pos
- Sol Actuator
- Air w/Spring Assist Return
- Valve Less Base
description
- Parker's H series four-way. valves conform to the ISO 5599-1 standard, which specifies an ISO mounting pattern interface to a common subbase or manifold. This permits changing valves easily without disturbing any piping. Electrical connections are quickly made with 30 mm DIN connectors. The H series is available in ISO sizes 1, 2 and 3, with size 1 being the smallest. All H series valves feature Parker's exclusive Wear Compensation System (WCS) for millions of trouble-free cycles. These H series valves are ideal for controlling double-acting cylinders, air motors and rotary actuators from a single location on a machine. Order subbases and manifold bases separately. 40 micron filtration recommended.
features
- 30 mm DIN connection
- Factory prelubricated for nonlube service
- ISO 5599-1 30 mm DIN electrical connection (22 mm DIN available)
- Two position – single or double air pilot
- Three position – all ports blocked, center exhaust and pressure center available
- Flush, nonlocking override, lighted
- Electric solenoid operator type
- H series are interchangeable with Parker's F series valves
- Maximum Performance – low friction, fast response, lower operating pressures and less wear
- Long Cycle Life – under pressure, radial expansion of the seal occurs to maintain sealing contact with the value bore
- NonLube Service – no lubrication required for continuous valve shifting
- Bi-Directional Spool Seals – common spool used for any pressure, including vacuum
Specifications
Voltage Rating | 120 VAC |
Wiring Options | None |
Series | H1 |
ISO Size | 1 |
Voltage | 120 |
Operator | Single Solenoid |
Cv Flow | 1.5 |
Lights | No |
Pilot Exhaust | Vented Pilot Exhaust |
Length | 6.460 in |
Valve Duty | Standard Duty |
Operating Pressure Range | Vacuum to 150 psi |
Operation | Electric |
Spool Description | N/A |
Valve Body Style | Valve Less Base |
Return Type | Air/Spring |
Height | 4.290 in |
Pilot Source | Internal Pilot Supply - Port 1 |
Valve Series | 5599-1 CNOMO |
Engineering Level | D |
Coil Style | 30 mm 3-Pin DIN 43650A |
Temperature Range [Max] | 120 °F |
Port Size | None |
Overrides | Flush - Non-Locking Override |
Valve Type | 4-Way, 2 Position |
Solenoid | Single |
Port Location | N/A |
Temperature Range [Min] | 5 °F |
Installed Options | None |
Stations | N/A |
Actuator Type | Solenoid |
Voltage Code | 53 |
Weight | 3.0 LB |