Product details
- Foot Bracket for 3/4", 7/8", 1 1/16" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
Specifications
Cylinder Bore Size | 1.06 in |
Series | SR Series |
Length | 1 7/8 in |
Mounting Style | Double End, Nose, Rear Pivot, Universal |
Hardware Type | Foot Bracket |
Weight | 0.25 LB |