Skip to content Skip to navigation menu


L079710325

4MA Series Mounting Hardware

Item #101787770
each
    Shipment Options

Product details

  • Cap Fixed Clevis for 3MA Series Schrader Cylinder
  • 3 1/4" Cylinder Bore Size

Specifications

Cylinder Bore Size 3 1/4 in
Mounting Style MP1
Hardware Type Cap Fixed Clevis
Series 3MA
Weight 1.48 LB
Close Compare List Open Compare List Toggle

Product Comparison