Product details
- Adjustable Shock Absorber
- Standard Duty
- 1/2" Stroke
- M14X1.5 Threaded Body
- Standard Mounting
description
- MA series miniature shock absorbers offer a compact design with true linear deceleration and are fully adjustable rather than self-compensating.
applications
- Material handling and packaging equipment
- Medium robotics
- Pick and place systems
- Machine tools
features
- Long stroke lengths provide smooth deceleration and low reaction forces
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
Specifications
Mechanical Stop | Must Be Provided 0.02 to 0.04 in Before End of Stroke |
Thread Type | Metric |
Return Method | N/A |
Stroke | 1/2 in |
Return Time | 0.4 s |
Buttons | w/o Button |
Operating Temperature [Max] | 150 °F |
Thread Pitch | 1.5 mm |
Effective Wt. Range [Min] | 2 lbs |
Body Style | Threaded |
Effective Wt. | Standard |
Shock Absorber Type | Adjustable |
Energy per Hour | 300000 in lb |
Oil Type | Silicone |
Effective Wt. Range [Max] | 200 lbs |
Impact Velocity Range [Max] | 12 ft/s |
Operating Temperature [Min] | 32 °F |
Piston Rod Material | Hardened Stainless Steel |
Energy per Cycle | 150 in lb |
Mounting | Standard |
Accumulator Style | N/A |
Inch/Metric | Metric |
Return Force [Min] | 0.7 lbs |
Return Force [Max] | 1.2 lbs |
Body Material | Steel Body w/Black Oxide Finish |
Thread Size | M14 |
Impact Velocity Range [Min] | 0.5 ft/s |
Bore Size | N/A |
Weight | 1.0 LB |