
- Adjustable Shock Absorber
- Standard Duty
- 0.40" Stroke
- 1/2-20 UNF Threaded Body
- Standard Mounting
description
- MA series miniature shock absorbers offer a compact design with true linear deceleration and are fully adjustable rather than self-compensating.
applications
- Material handling and packaging equipment
- Medium robotics
- Pick and place systems
- Machine tools
features
- Long stroke lengths provide smooth deceleration and low reaction forces
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
Bore Size | N/A |
Oil Type | #5 |
Effective Wt. Range [Min] | 13 lbs |
Energy per Hour | 53000 in lb |
Return Method | N/A |
Effective Wt. Range [Max] | 125 lbs |
Piston Rod Material | Hardened Stainless Steel |
Shock Absorber Type | Adjustable |
Thread Type | UNF |
Operating Temperature [Min] | 32 °F |
Stroke | 0.4 in |
Mounting | Standard |
Impact Velocity Range [Min] | 3.3 ft/s |
Buttons | w/ Button |
Mechanical Stop | Integral |
Operating Temperature [Max] | 150 °F |
Threads per Inch | 20 |
Thread Size | 1/2 |
Return Force [Min] | 1.2 lbs |
Energy per Cycle | 35 in lb |
Body Style | Threaded |
Effective Wt. | Standard |
Body Material | Steel Body w/Black Oxide Finish |
Return Time | 0.17 s |
Inch/Metric | Inch |
Accumulator Style | N/A |
Impact Velocity Range [Max] | 3.3 ft/s |
Return Force [Max] | 2.6 lbs |
Weight | 1.0 LB |
