Product details
- Adjustable Shock Absorber
- Standard Duty
- 0.91" Stroke
- 1 3/4-12 Threaded Body
- Standard Mounting
description
- Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Front or rear adjustment
- Fully threaded outer body for easy installation
- Directly interchangeable with competitor models
- Effective weight capacity
includes
- Lock nut
caution
- For optimum heat dissipation, do not paint shock absorber
options
- Poly pad
Specifications
Bore Size | N/A |
Shock Absorber Type | Adjustable |
Thread Size | 1 3/4 |
Stroke | 0.91 in |
Return Force [Max] | 22.80 lb |
Oil Type | ATF |
Return Time | 0.03 s |
Impact Velocity Range [Min] | 0.5 ft/s |
Energy per Cycle | 3450 in lb |
Accumulator Style | Internal Accumulator |
Operating Temperature [Min] | 10 °F |
Mounting Options | Standard Mount |
Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
Effective Wt. | Standard |
Effective Wt. Range [Max] | 22,000.00 lb |
Operating Temperature [Max] | 150 °F |
Thread Type | UN |
Body Material | Steel Body w/Black Oxide Finish |
Buttons | w/ Steel Button |
Mounting | Standard |
Threads per Inch | 12 |
Return Method | Self-Contained Spring Return |
Return Force [Min] | 15.10 lb |
Impact Velocity Range [Max] | 16.5 ft/s |
Body Style | Threaded |
Effective Wt. Range [Min] | 95.00 lb |
Weight | 2.5 LB |