Skip to content Skip to navigation menu


MA4575S

Mega Series Adjustable Shock Absorber

Item #101608526
each
    Shipment Options

Product details

  • Adjustable Shock Absorber
  • Standard Duty
  • 2.91" Stroke
  • 1 3/4-12 Threaded Body
  • Side Foot Mounting

description

  • Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.

applications

  • Automotive manufacturing and production equipment
  • Large robotics
  • Heavy conveyors
  • Packaging and glass bottling equipment
  • Theme park rides
  • Lumber industry equipment

features

  • Front or rear adjustment
  • Fully threaded outer body for easy installation
  • Directly interchangeable with competitor models
  • Unprecedented increases in energy
  • Effective weight capacity

includes

  • Lock nut

caution

  • For optimum heat dissipation, do not paint shock absorber

Specifications

Mounting Side Foot
Operating Temperature [Max] 150 °F
Thread Type UN
Effective Wt. Standard
Oil Type ATF
Stroke 2.91 in
Return Method Self-Contained Spring Return
Impact Velocity Range [Max] 16.5 ft/s
Body Material Steel Body w/Black Oxide Finish
Return Time 0.11 s
Thread Size 1 3/4
Effective Wt. Range [Min] 155 lbs
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Bore Size N/A
Impact Velocity Range [Min] 0.5 ft/s
Shock Absorber Type Adjustable
Effective Wt. Range [Max] 33000 lbs
Return Force [Max] 40.3 lbs
Buttons w/ Steel Button
Return Force [Min] 11.7 lbs
Threads per Inch 12
Energy per Cycle 10350 in lb
Operating Temperature [Min] 10 °F
Body Style Threaded
Accumulator Style Internal Accumulator
Weight 3.5 LB
Close Compare List Open Compare List Toggle

Product Comparison