
Parker Hannifin Corp.
MA600M-880
MA35 to MA900 Adjustable Miniature Shock Absorber
Item #101577617

each
Product details
- Adjustable Shock Absorber
- Standard Duty
- 1" Stroke
- M25X1.5 Threaded Body
- Standard Mounting
description
- MA series miniature shock absorbers offer a compact design with true linear deceleration and are fully adjustable rather than self-compensating.
applications
- Material handling
- Packaging equipment
- Medium robotics
- Pick and place systems
- Machine tools
features
- Long stroke lengths provide smooth deceleration and low reaction forces
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
Specifications
Thread Size | M25 |
Return Force [Max] | 6.87 lbs |
Operating Temperature [Max] | 150 °F |
Effective Wt. Range [Max] | 3000 lbs |
Shock Absorber Type | Adjustable |
Stroke | 1 in |
Effective Wt. | Standard |
Return Time | 0.2 s |
Operating Temperature [Min] | 32 °F |
Mounting | Standard |
Return Force [Min] | 2.4 lbs |
Piston Rod Material | Hardened Stainless Steel |
Impact Velocity Range [Min] | 0.5 ft/s |
Energy per Cycle | 600 in lb |
Bore Size | N/A |
Thread Pitch | 1.5 mm |
Return Method | N/A |
Impact Velocity Range [Max] | 12 ft/s |
Body Material | Steel Body w/Black Oxide Finish |
Mechanical Stop | Integral Stop Built Into Front of Unit |
Thread Type | Metric |
Buttons | w/o Button, Standard Rod |
Energy per Hour | 600000 in lb |
Effective Wt. Range [Min] | 20 lbs |
Inch/Metric | Metric |
Accumulator Style | N/A |
Body Style | Threaded |
Oil Type | ATF |
Weight | 0.67 LB |