Product details
- Adjustable Shock Absorber
- Standard Duty
- 3.91" Stroke
- 2 1/2-12 Threaded Body
- Clevis Mounting
description
- Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.
applications
- Automotive manufacturing and production equipment
- Large robotics
- Heavy conveyors
- Packaging and glass bottling equipment
- Theme park rides
- Lumber industry equipment
features
- Front or rear adjustment
- Fully threaded outer body for easy installation
- Directly interchangeable with competitor models
- Unprecedented increases in energy
- Effective weight capacity
includes
- Lock nut
caution
- The working range knob is designed to permit outlet pressures within their full range. Pressure adjustments beyond this range are also possible because the knob is not a limiting device.
Specifications
Return Time | 0.34 s |
Effective Wt. Range [Min] | 600 lbs |
Bore Size | N/A |
Energy per Cycle | 36000 in lb |
Thread Type | UN |
Stroke | 3.91 in |
Buttons | w/ Steel Button |
Threads per Inch | 12 |
Shock Absorber Type | Adjustable |
Return Force [Max] | 61 lbs |
Effective Wt. | Standard |
Operating Temperature [Max] | 150 °F |
Body Material | Steel Body w/Black Oxide Finish |
Mounting | Clevis |
Body Style | Threaded |
Impact Velocity Range [Min] | 0.5 ft/s |
Return Force [Min] | 23.5 lbs |
Oil Type | ATF |
Impact Velocity Range [Max] | 16.5 ft/s |
Operating Temperature [Min] | 10 °F |
Return Method | Self-Contained Spring Return |
Effective Wt. Range [Max] | 115000 lbs |
Accumulator Style | Internal Accumulator |
Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
Thread Size | 2 1/2 |
Weight | 8.15 LB |