Product details
- Adjustable Shock Absorber
- Standard Duty
- 1.58" Stroke
- M25X1.5 Threaded Body
- Standard Mounting
description
- MA series miniature shock absorbers offer a compact design with true linear deceleration and are fully adjustable rather than self-compensating.
applications
- Material handling and packaging equipment
- Medium robotics
- Pick and place systems
- Machine tools
features
- Long stroke lengths provide smooth deceleration and low reaction forces
- Highest possible cycle lifetime
- Extremely low rod return force
includes
- Lock nut
Specifications
Bore Size | N/A |
Effective Wt. Range [Min] | 30.00 lb |
Oil Type | ATF |
Energy per Cycle | 900 in lb |
Mechanical Stop | Integral Stop Built Into Front of Unit |
Stroke | 1.58 in |
Return Time | 0.4 s |
Effective Wt. | Standard |
Buttons | w/ Steel Button |
Shock Absorber Type | Adjustable |
Thread Type | Metric |
Accumulator Style | N/A |
Return Force [Max] | 7.40 lb |
Impact Velocity Range [Max] | 12.0 ft/s |
Thread Pitch | 1.5 mm |
Return Force [Min] | 2.40 lb |
Mounting | Standard |
Piston Rod Material | Hardened Stainless Steel |
Energy per Hour | 800000 in lb |
Effective Wt. Range [Max] | 4,500.00 lb |
Body Style | Threaded |
Impact Velocity Range [Min] | 0.5 ft/s |
Inch/Metric | Metric |
Operating Temperature [Max] | 150 °F |
Body Material | Steel Body w/Black Oxide Finish |
Return Method | N/A |
Thread Size | M25 |
Operating Temperature [Min] | 32 °F |
Weight | 2.5 LB |